Beli Wire Label Printer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Epson Label Printer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp609.900

    Epson Label Printer
    Deskripsi:
    Compact and Efficient Helper. From simple home and office organisation to systematic asset-tagging for schools, factories, hospitals and more, Epson LabelWorks printers offer easy-to-use, professional solutions for every labelling need. Choose from a wide selection of Epson label media in a variety of widths, patterns, colours and finishes to create high-quality, professional labels with minimal waste and maximum savings.
  2. Casio Pita Label Printer 18mm
    Mulai

    Rp299.900

    Casio Pita Label Printer 18mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 18
  3. Casio Pita Label Printer
    Rating:
    100% of 100
    (6)
    Mulai

    Rp219.900

  4. Casio Pita Label Printer 9mm
    Mulai

    Rp249.900

    Casio Pita Label Printer 9mm
    Deskripsi:
    - About Label TapeIn order to ensure best printer function and stability, always use only genuine CASIO tape cartridges. Use of a non-CASIO tape cartridge can harm your printer, result in poor printing quality, and cause other problems that can permanently affect the printer’s ability to perform at the level for which it was designed. Also note that problems caused by use of a non-CASIO tape cartridge are not covered by the printer’s warranty, so any charges required for servicing and repair must be borne by you.- Color TapeThis standard labelling tape comes in a wide variety of colors. Using labels colorcoded according to the objects to be labeled or their purpose makes it easy to organise and manage things.- Tape for Oily Surfaces NEWThis tape uses an adhesive that can absorb oil from the surface.Labels can be attached to surfaces contaminated with salad oil,lubricating oil, engine oil, anti-rust oil, or other types of oil or grease. *In cases when the surface is covered by a big amount of oil, the tape might not be able to display its adhesive ability fully.- Tamper-Evident Tape NEWThis tape leaves the word “VOID” on the application surface when removed, making it possible to detect whether labels have been removed. It is effective for applications such as anti-tampering security and protection of confidential information. *If applied to hard-to-stick surfaces, VOID pattern might not be left sufficiently when the label is peeled off.- Cable Flexible TapeThis tape conforms to curved surfaces such as cables and bottles. *Suitable for use with USB cables and other cables with connectors.- Heat Shrink TubeThese fabric tubes shrink when heat is applied. Pass a cable through a tube and apply hot air using an industrial hot-air gun to shrink the tube to fit the cable. *Suitable for use with conductor wire without connectors and other cables of smaller diameter than the tubes.*Tubes shrink when hot air of from 90℃ to 270℃ is applied.- Paper TapeThis is affordable paper tape.The tape surface is coated to increase print permanence.*Use indoors away from direct sunlight- Fluorescent TapeThese fluorescent colored tapes are great for producing labels with high visual impact.- Magnetic TapeThe back of the tape is magnetized, so labels can be attached to whiteboards, fridges, and other metallic surfaces.For use with models KL-G2 and KL-7400 only.- Iron-On Fabric TapeThis tape can be attached directly to fabrics using a clothes iron.
    atribut:
    • Width (mm): 9
  5. Brother Label Printer PT
    Rating:
    100% of 100
    (2)
    Mulai

    Rp499.900

  6. Casio Pita Label Printer Fleksibel untuk Kabel
    Mulai

    Rp269.900

    Casio Pita Label Printer Fleksibel untuk Kabel
    Deskripsi:
    Adopt adhesive that can absorb oil on adherend. It can be pasted on the surface with oil such as salad oil, cutting oil, engine oil, rust preventive oil etc.
    atribut:
    • Color: Black on White
  7. Tepra Label Printer Tape 9mm (Pita Printer Label)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp209.900

    Tepra Label Printer Tape 9mm (Pita Printer Label)
    atribut:
    • Tape Width: 9 mm
    • Tape Length: 8 m
    • Color: Black on White
    • Dimension Packaging (WxDxH): 92 x 145 x 74 mm
  8. Tepra Label Printer Tape 12mm (Pita Printer)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp209.900

    Tepra Label Printer Tape 12mm (Pita Printer)
    atribut:
    • Tape Width: 12 mm
    • Tape Length: 8 m
    • Dimension Packaging (WxDxH): 92 x 145 x 74 mm
  9. Brother Direct Thermal Label Printer (Printer Label Thermal)
    Mulai

    Rp3.399.900

    Brother Direct Thermal Label Printer (Printer Label Thermal)
    Deskripsi:
    With 203dpi and print speeds up to 8ips, 4inch desktop network thermal printers affordably print barcode labels, tags, and receipts for SMB supply chain operations. Ideal for inventory, shipping, barcode, and shelf labeling, these precision-built barcode label printers deliver the right levels of performance, quality, and integration at an exceptional value. Experience fast spindle-less media loading, Windows compatibility, ZPL II, EPL2 and DPL emulations, intuitive design software, and Brother template mode. Now, you can easily and affordably produce the labels you need, with the reliability and support that only Brother delivers. Because powerful desktop printing doesn’t always come at a price.
  10. Brother Industrial Label Printer
    Mulai

    Rp3.399.900

    Brother Industrial Label Printer
    Deskripsi:
    The Brother TD-2000 series commercial thermal printer is for labels, receipts, tags and barcodes which represent great value for many vertical market applications.
  11. Citizen Label Printer
    Mulai

    Rp5.999.900

    Citizen Label Printer
    Deskripsi:
    Designed and built for performance. Stylish design and compact size. Thermal Transfer with standard Ethernet. *Stylish, Fast and Compact. The CL-E321‘s compact, modern, functional design takes up very little desk space, is easy to use and is also perfectly at home in any location, from warehouses to hospitals. It also has a fast print speed of 8 inches-per-second, is quick to setup and to load with media. *Well connected. Featuring on-board LAN, USB and Serial interfaces, the CL-E321 allows the printer to be operated remotely and settings adjusted thanks to its LinkServer management tool, which enables you to connect to the printer instantly via a web browser. *Easy operation. The CL-E321 is simple to use and intuitive, ensuring users waste no time when changing labels or adjusting settings. *Easier ribbon change. The CL-E321 uses full size, 300 metre ribbons with 1 inch cores and they are easily loaded into the 180° wide-opening case. The cleverly designed ribbon holders smoothly load the ribbon from any angle, with the arrows to show the winding direction. The distinctive blue-coloured media holder features a handle for simpler label loading.
    atribut:
    • Resolution (dpi): 203
  12. Casio Pita Label Printer 12mm
    Mulai

    Rp209.900

    Casio Pita Label Printer 12mm
    atribut:
    • Width (mm): 12
  13. BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp619.900

    BRADY Label Cartridge Nylon Cloth BMP21 Series (Cartridge Label)
    Deskripsi:
    - Nylon Cloth (B-499) wrap-around labels are highly pliable to conform to tightly curved surfaces such as wire and cable.- Matte white polyamide coated nylon cloth material has a permanent acrylic adhesive and is thermal transfer printable- Recommended for indoor use- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted- All-in-one cartridge includes ribbon and label supply- Label/Tape Size : 0.5 in W x 16 ft L- Material : Nylon- Material Number : B-499- For Use with Printer : BMP 21 PLUS Portable Label Printer, IDPAL Handheld Label Maker
    atribut:
    • Material Number: B-499
    • Color: Black on White
  14. KOKUYO Tack Index Pasopuri (Label Tab Pasopuri)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp36.900

    KOKUYO Tack Index Pasopuri (Label Tab Pasopuri)
    Deskripsi:
    Not only handwriting but also inkjet printer can print. If you download the index-specific printing software free of charge, it is easy to align the label. Also, when using a plain label you can select the pattern and color of the outer frame. Label body is strong because it is thick (about 0.14 mm) plain paper.
    atribut:
    • Paper Thickness (mm): Label body: about 0.14 mm (total thickness of about 170 g / m 2, about 0.20 mm)
  15. Tepra Label Printer Tape 18mm (Pita Printer)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp279.900

    Tepra Label Printer Tape 18mm (Pita Printer)
    atribut:
    • Tape Width: 18 mm
    • Tape Length: 8 m
    • Dimension Packaging (WxDxH): 92 x 175 x 74 mm
  16. Blueprint Label Barcode Brother Printer (Kertas Label)
    Mulai

    Rp36.900

    Blueprint Label Barcode Brother Printer (Kertas Label)
    Deskripsi:
    Label Barcode 22205 BLUEPRINT 62x30,48m Continuous stiker Roll BrotherBLUEPRINT DTS-22205 Direct Thermal Sticker Label 62mm x 30.48m 1 Colour Untuk Printer Label Brother* ORIGINAL BLUEPRINTBLUEPRINT Label DTS-22205Continuous Length Paper Tape 62mm x 30.48mNon Laminated Thermal Paper Sticker - Black on White Paper RollBrother DK-22205 adalah label dengan hasil cetak yang tidak mudah pudar.Dapatkan hasil cetak yang memuaskan dengan kecepatan tinggi dari label Brother DK-22205.Paling cocok untuk permukaan kering datar. Sempurna untuk :* Proyek-proyek sekolah* File folder, Odner , Binder* Kotak penyimpanan* kebutuhan dasar lainnya pelabelan.Tape Label untuk Tipe Printer QL Series :* QL-570 | QL-580N* QL-700 | QL-720NW* QL-800 | QL-820NWB* QL-1050 | QL-1060N* QL-1100 | QL-1110NWB
    atribut:
    • Printer type: Printer Thermal
    • Core Size (inch): 1
  17. KASSEN Multifunctional Barcode Label Printer
    Mulai

    Rp2.799.900

    KASSEN Multifunctional Barcode Label Printer
    Deskripsi:
    Multi-function barcode printer label capable of printing with two modes, namely thermal transfer and direct thermal. Kassen E460 is also equipped with a high print speed of up to 150mm/s. The Free External Media stand easily increases the media capacity fourfold, saving you time on changing the media, which greatly enhances the efficiency
    atribut:
    • Interface: USB, Ethernet
    • Printing Method: Thermal Transfer
    • Printing Resolution (dpi): 203
    • Max. Printing Speed (mm): 100-152
    • Max. Printing Width (mm): 106-108
    • Max. Printing Length (mm): 1200
    • CPU: 32-bit RISC CPU
    • Dimensions (mm): 308x250x180
    • RAM Size (GB): 16
Daftar Harga Wire Label Printer Terbaru October 2026
Epson Label PrinterRp609.900
Casio Pita Label Printer 18mmRp299.900
Casio Pita Label PrinterRp219.900
Casio Pita Label Printer 9mmRp249.900
Brother Label Printer PTRp499.900
King Jim Label Printer Tepra ProRp1.799.900
Casio Pita Label Printer Fleksibel untuk KabelRp269.900
Tepra Label Printer Tape 9mm (Pita Printer Label)Rp209.900
Tepra Label Printer Tape 12mm (Pita Printer)Rp209.900
Brother Direct Thermal Label Printer (Printer Label Thermal)Rp3.399.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)